DMD-C2040 RL LK BA1
Description
C2040 RL LK BA1 ; CHAIN ROLLER LINK
Part # A-847366-28-1
BDI # 20854940
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Roller Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B1-1H Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2040ZN SC C/L SF
Description
C2040ZN SC C/L SF ; ROLLER CHAIN CONNECTING LINK
Part # CZN-447066CL-00-P
BDI # 20855326
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Moisture Resistant
C2040SS O/L 2P
Description
C2040SS O/L 2P ; ROLLER CHAIN OFFSET LINK
Part # GAP-142066
BDI # 20855622
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
DMD-C2040-1 SC CO LINK NI;D5396
Description
C2040-1 SC CO LINK NI ; D5396 ; ROLLER CHAIN CONNECTING LINK
Part # CNI-447066CL-00-P
BDI # 20854988
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Moisture Resistant
DMD-C2040-1 ROFF LINK P NI
Description
C2040-1 ROFF LINK P NI ; ROLLER CHAIN OFFSET LINK
Part # GNI-147066
BDI # 20855276
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Moisture Resistant
Number of Strands:
1