P2 X 1-5/8-KW
Description
P2 X 1-5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-5/8"B
Part # 471582
BDI # 21832209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Bushing Series:
P2
P2 X 1-9/16-KW
Description
P2 X 1-9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-9/16" BORE
Part # 471581
BDI # 21832397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Bushing Series:
P2
P2 X 5/8-KW
Description
P2 X 5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 5/8" BORE
Part # 471566
BDI # 21832217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2
P2 X 1-1/2-KW
Description
P2 X 1-1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-1/2" BORE
Part # 471580
BDI # 21832199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Bushing Series:
P2
P2 X 1-5/16-KW
Description
P2 X 1-5/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P2 X 1-5/16" BORE
Part # 471576
BDI # 21832395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P2