R1 X 28MM-KW
Description
R1 X 28MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 28MM BORE
Part # 471765
BDI # 21832507
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 42MM-KW
Description
R1 X 42MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 42MM BORE
Part # 471773
BDI # 21832760
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 65MM-KW
Description
R1 X 65MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 65MM BORE
Part # 471779
BDI # 21832762
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 3-3/16-KW
Description
R1 X 3-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-3/16" BORE
Part # 471757
BDI # 21832754
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Bushing Series:
R1
R1 X 3-1/2-KW
Description
R1 X 3-1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-1/2" BORE
Part # 471761
BDI # 21832750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Bushing Series:
R1