Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
TL18L050-1108
Description
TL18L050-1108 SYNCHRONOUS SPROCKET ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 113575
BDI # 255311
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.706
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573596
Pitch Diameter - Millimeter:
54.585
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
10