TL32H100-2517
Description
TL32H100-2517 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113623
BDI # 255329
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.382
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573394
Pitch Diameter - Millimeter:
129.36
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.382
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573388
Pitch Diameter - Millimeter:
129.36
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.382
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573390
Pitch Diameter - Millimeter:
129.36