14MX-34S-68-2517

COMPARE

14MX-34S-68-2517

Description
14MX-34S-68-2517 SYNCH SPROCKET

DODGE

Part # 482102

BDI # 20508913

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-34S-37-2517

COMPARE

14MX-34S-37-2517

Description
14MX-34S-37-2517 SYNCH SPROCKET

DODGE

Part # 482058

BDI # 20508831

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-14M-55-2517 HT250

COMPARE

P34-14M-55-2517 HT250

Description
P34-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112926

BDI # 255214

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-14M-115-2517 HT250

COMPARE

P34-14M-115-2517 HT250

Description
P34-14M-115-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114518

BDI # 255568

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-14M-85-2517 HT250

COMPARE

P34-14M-85-2517 HT250

Description
P34-14M-85-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112948

BDI # 255229

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY