P192-14M-55-3535 HT250

COMPARE

P192-14M-55-3535 HT250

Description
P192-14M-55 3535 ; POR HT SPROCKET

DODGE

Part # 114755

BDI # 255850

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY