Page 1 of 2

Next

Compare
14MX-90S-125-5040

COMPARE

14MX-90S-125-5040

Description
14MX-90S-125-5040 SYNCH SPROCKET

DODGE

Part # 482192

BDI # 20509093

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-71S-125-5040

COMPARE

14MX-71S-125-5040

Description
14MX-71S-125-5040 SYNCH SPROCKET

DODGE

Part # 482189

BDI # 20509087

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.876
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-80S-125-5040

COMPARE

14MX-80S-125-5040

Description
14MX-80S-125-5040 SYNCH SPROCKET

DODGE

Part # 482191

BDI # 20509091

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-90-5040

COMPARE

14MX-140S-90-5040

Description
14MX-140S-90-5040 SYNCH SPROCKET

DODGE

Part # 482161

BDI # 20509031

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-68-5040

COMPARE

14MX-224S-68-5040

Description
14MX-224S-68-5040 SYNCH SPROCKET

DODGE

Part # 482127

BDI # 20508963

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY