156HA556
Description
156HA556 WORM GEAR REDUCER ; SZ 1 HELICAL ATT 5TO1 56/56
Part # 156HA556
BDI # 20495695
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
42.672
Nominal Center Distance - Inch:
1.68
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.83
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347337
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346025
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346192
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09