HB1083 250-CC 60.90 2-3/8IN SHFT
Description
H10C25S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C25S06090
BDI # 298417
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24
Overall Width - Inch:
16.14
HB683 140-CC 59.91 1-5/8IN SHFT
Description
H6C14S05991 HELICAL GEAR REDUCER ; INLINE SHAFT 60:1 RATIO C-FACE QUILL I/P
Part # H6C14S05991
BDI # 298872
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.79
Overall Width - Inch:
10.35
HB683 100SEP 59.91 1-5/8IN SHFT
Description
H6S10S05991 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6S10S05991
BDI # 298966
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
20
Overall Width - Inch:
10.35
H12C18S06643
Description
HB1283 180-CC 66.43 2-7/8 ; 66.43 2-7/8" SHFT
Part # H12C18S06643
BDI # 298438
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
HB1083 210-CC 60.90 2-3/8IN SHFT
Description
H10C21S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S06090
BDI # 298404
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14