BB1283CN180TC/136.07A1ASI2.875X5.51
Description
BB1283CN180TC/136.07A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Part # B12C18S13607
BDI # 296686
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86
BF1283 180-CC 136.07 TAPERED
Description
BF1283 180-CC 136.07 TAPERED RHB REDUCER ; 180-CC 136.07
Part # BF12C18T13607
BDI # 297019
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BF1283 280-CC 136.07 TAPERED
Description
BF1283 280-CC 136.07 TAPERED RHB REDUCER ; 280-CC 136.07
Part # BF12C28T13607
BDI # 297069
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.4
H14C21S12337
Description
HB1483 210-CC 123.37 3-5/8 ; 123.37 3-5/8" SHFT
Part # H14C21S12337
BDI # 298497
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07
HB1083 210-CC 126.90 2-3/8IN SHFT
Description
H10C21S12690 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S12690
BDI # 298408
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14