Page 1 of 3

Next

Compare
H12C18S06643

COMPARE

H12C18S06643

Description
HB1283 180-CC 66.43 2-7/8 ; 66.43 2-7/8" SHFT

DODGE

Part # H12C18S06643

BDI # 298438

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 25.15
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
HB1083 250-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 250-CC 60.90 2-3/8IN SHFT

Description
H10C25S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S06090

BDI # 298417

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB683 140-CC 59.91 1-5/8IN SHFT

COMPARE

HB683 140-CC 59.91 1-5/8IN SHFT

Description
H6C14S05991 HELICAL GEAR REDUCER ; INLINE SHAFT 60:1 RATIO C-FACE QUILL I/P

DODGE

Part # H6C14S05991

BDI # 298872

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.79
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB683 100SEP 59.91 1-5/8IN SHFT

COMPARE

HB683 100SEP 59.91 1-5/8IN SHFT

Description
H6S10S05991 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6S10S05991

BDI # 298966

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method: Base Mounted
Overall Length - Inch: 20
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB1083 210-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 210-CC 60.90 2-3/8IN SHFT

Description
H10C21S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C21S06090

BDI # 298404

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24.14
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY