HB382 56-CC 11.82 1IN SHFT
Description
H3C56S01182 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S01182
BDI # 298641
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB1082 280-CC 10.67 2-3/8IN SHFT
Description
H10C28S01067 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C28S01067
BDI # 298422
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14
HB382 56-CC 9.70 1IN SHFT
Description
H3C56S00970 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S00970
BDI # 298637
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
H14C28S01148
Description
HB1482 280-CC 11.48 3-5/8 ; 11.48 3-5/8" SHFT
Part # H14C28S01148
BDI # 298515
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
28.73
Overall Width - Inch:
20.07
HB1082 250-CC 9.62 2-3/8IN SHFT
Description
H10C25S00962 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C25S00962
BDI # 298410
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14