HB1483CN210TC/107.42A1SI3.625X6.69
Description
HB1483CN210TC/107.42A1SI3.625X6.69 ; IN-LINE SHAFT REDUCER
Part # H14C21S10742
BDI # 298496
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07
HB1083 210-CC 96.94 2-3/8IN SHFT
Description
H10C21S09694 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S09694
BDI # 298407
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
HB1283CN210TC/103.80A1SI2.875X5.51
Description
HB1283CN210TC/103.80A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER
Part # H12C21S10380
BDI # 298457
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
H16C28S10748
Description
HB1683 280-CC 107.48 4 SHFT ; 107.48 4" SHFT
Part # H16C28S10748
BDI # 298555
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
34.63
Overall Width - Inch:
22.84
HB1083 180-CC 96.94 2-3/8IN SHFT
Description
H10C18S09694 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S09694
BDI # 298386
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14