TCR70 105.9

Description
TCR70 105.9 REDUCER ASSY

DODGE

Part # 268819

BDI # 20506027

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 16.5
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 105.9:1
Input Type: Shaft
Inch - Metric: Inch
Other Features: Triple Reduction | Concentric
Mounting Method: Base Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

TCR60 105.9

Description
TCR60 105.9 REDUCER ASSY

DODGE

Part # 268769

BDI # 20505983

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 16.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric
Mounting Method: Base Mounted
Overall Length - Inch: 24.32
Overall Width - Inch: 18.7

Price Inventory : Available to order
Loading Price
QTY