HB382CN56C/14.18A1SI1.000X1.97
Description
HB382CN56C/14.18A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C56S01418
BDI # 298645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
H16C21S01544
Description
HB1682 210-CC 15.44 4 SHFT ; 15.44 4" SHFT
Part # H16C21S01544
BDI # 298524
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
32.34
Overall Width - Inch:
22.84
H16C25S01544
Description
HB1682 250-CC 15.44 4 SHFT ; 15.44 4" SHFT
Part # H16C25S01544
BDI # 298535
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
32.1
Overall Width - Inch:
22.84
HB682 180-CC 14.74 1-5/8IN SHFT
Description
H6C18S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01474
BDI # 298888
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB682 180-CC 13.59 1-5/8IN SHFT
Description
H6C18S01359 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01359
BDI # 298885
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35