H14C21S23605
Description
HB1483 210-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
Part # H14C21S23605
BDI # 298500
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07
H16C21S25308
Description
HB1683 210-CC 253.08 4 SHFT ; 253.08 4" SHFT
Part # H16C21S25308
BDI # 298532
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.96
Overall Width - Inch:
22.84
H16C25S25308
Description
HB1683 250-CC 253.08 4 SHFT ; 253.08 4" SHFT
Part # H16C25S25308
BDI # 298545
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84
H14C18S23605
Description
HB1483 180-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT
Part # H14C18S23605
BDI # 298488
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.67
Overall Width - Inch:
20.07
H12C18S26816
Description
HB1283 180-CC 268.16 2-7/8 ; 268.16 2-7/8" SHFT
Part # H12C18S26816
BDI # 298445
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19