HB482CN140TC/37.06A1SI1.250X2.36
Description
HB482CN140TC/37.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S03706
BDI # 298734
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB882 100SEP 37.27 2-1/8IN SHFT
Description
H8S10S03727 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S10S03727
BDI # 299040
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
21.62
Overall Width - Inch:
13.07
H12C25S03757
Description
HB1283 250-CC 37.57 2-7/8 ; 37.57 2-7/8" SHFT
Part # H12C25S03757
BDI # 298469
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.92
Overall Width - Inch:
18.19
HB482 56-CC 37.06 1-1/4IN SHFT
Description
H4C56S03706 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C56S03706
BDI # 298820
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
12.42
Overall Width - Inch:
8.66
HB1082 210-CC 37.79 2-3/8IN SHFT
Description
H10C21S03779 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S03779
BDI # 298400
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.86
Overall Width - Inch:
16.14