HB382 56-CC 4.77 1IN SHFT
Description
H3C56S00477 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S00477
BDI # 298624
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB682 132SEP 5.06 1-5/8IN SHFT
Description
H6S13S00506 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6S13S00506
BDI # 298969
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
22.56
Overall Width - Inch:
10.35
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.02
Overall Width - Inch:
22.84
HB482 140-CC 5.15 1-1/4IN SHFT
Description
H4C14S00515 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00515
BDI # 298695
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482CN180TC/5.15A1SI1.250X2.36
Description
HB482CN180TC/5.15A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S00515
BDI # 298754
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98