H12C18S05756
Description
HB1283 180-CC 57.56 2-7/8 ; 57.56 2-7/8" SHFT
Part # H12C18S05756
BDI # 298437
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
HB682 140-CC 48.09 1-5/8IN SHFT
Description
H6C14S04809 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C14S04809
BDI # 298866
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35
HB1083 250-CC 51.97 2-3/8IN SHFT
Description
H10C25S05197 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C25S05197
BDI # 298416
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24
Overall Width - Inch:
16.14
HB883CN180TC/57.93A1SI2.125X3.94
Description
HB883CN180TC/57.93A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C18S05793
BDI # 298994
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20
Overall Width - Inch:
13.07
H16C25S05356
Description
HB1683 250-CC 53.56 4 SHFT ; 53.56 4" SHFT
Part # H16C25S05356
BDI # 298539
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84