Page 1 of 78

Next

Compare
HB382CN56C/14.18A1SI1.000X1.97

COMPARE

HB382CN56C/14.18A1SI1.000X1.97

Description
HB382CN56C/14.18A1SI1.000X1.97 ; HELICAL GEAR REDUCER

DODGE

Part # H3C56S01418

BDI # 298645

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 10.95
Overall Width - Inch: 6.61

Price Inventory : Available to order
Loading Price
QTY
HB382 56-CC 11.82 1IN SHFT

COMPARE

HB382 56-CC 11.82 1IN SHFT

Description
H3C56S01182 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H3C56S01182

BDI # 298641

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 10.95
Overall Width - Inch: 6.61

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 16.45 1-5/8IN SHFT

COMPARE

HB682 180-CC 16.45 1-5/8IN SHFT

Description
H6C18S01645 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01645

BDI # 298891

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB382CN56C/19.64A1SI1.000X1.97

COMPARE

HB382CN56C/19.64A1SI1.000X1.97

Description
HB382CN56C/19.64A1SI1.000X1.97 ; HELICAL GEAR REDUCER

DODGE

Part # H3C56S01964

BDI # 298653

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 10.95
Overall Width - Inch: 6.61

Price Inventory : Available to order
Loading Price
QTY
H14C25S00643

COMPARE

H14C25S00643

Description
HB1482 250-CC 6.43 3-5/8 SFT ; 6.43 3-5/8" SHFT

DODGE

Part # H14C25S00643

BDI # 298501

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.81
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY