BF1083 210-CC 163.51 TAPERED
Description
BF1083 210-CC 163.51 TAPERED RHB REDUCER ; 210-CC 163.51
Part # BF10C21T16351
BDI # 296996
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.66
BB1083 210-CC 163.51 2-3/8 S SHFT
Description
BB1083 210-CC 163.51 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S16351
BDI # 296663
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
BB1283 210-CC 175.80 2-7/8 S SHFT
Description
BB1283 210-CC 175.80 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C21S17580
BDI # 296706
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BF1283 250-CC 175.80 TAPERED
Description
BF1283 250-CC 175.80 TAPERED RHB REDUCER ; 250-CC 175.80
Part # BF12C25T17580
BDI # 297055
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.6
BB1283CN180TC/175.8A1ASI2.875X5.51
Description
BB1283CN180TC/175.8A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Part # B12C18S17580
BDI # 296688
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86