Page 1 of 30

Next

Compare
30AZ30H14

COMPARE

30AZ30H14

Description
30AZ30H14 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 30AZ30H14

BDI # 274470

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 348653
Mounting Method: Direct Mounted
Overall Length - Inch: 13.7

Price Inventory : Available to order
Loading Price
QTY
47A30H18

COMPARE

47A30H18

Description
47A30H18 TIGEAR-2 REDUCER ; HOLLOW SIZES 35-47

DODGE

Part # 47A30H18

BDI # 281508

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 120.65
Nominal Center Distance - Inch: 4.75
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 19.3

Price Inventory : Available to order
Loading Price
QTY
30AZ30H56WP

COMPARE

30AZ30H56WP

Description
30AZ30H56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE

DODGE

Part # 30AZ30H56WP

BDI # 274473

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 348656
Mounting Method: Direct Mounted
Overall Length - Inch: 13.7

Price Inventory : Available to order
Loading Price
QTY
BF1483 250-CC 31.10 TAPERED

COMPARE

BF1483 250-CC 31.10 TAPERED

Description
BF1483 250-CC 31.10 TAPERED RHB REDUCER ; 250-CC 31.10

DODGE

Part # BF14C25T03110

BDI # 297091

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.084
Nominal Center Distance - Inch: 1.46
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 29.48

Price Inventory : Available to order
Loading Price
QTY
23Q30H14

COMPARE

23Q30H14

Description
23Q30H14 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32

DODGE

Part # 23Q30H14

BDI # 270182

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347439
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY