BB1683 280-CC 104.18 4-3/8 S SHFT
Description
BB1683 280-CC 104.18 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C28S10418
BDI # 296807
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.26
BB1683 250-CC 104.18 4-3/8 S SHFT
Description
BB1683 250-CC 104.18 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C25S10418
BDI # 296796
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.34
BB1483 210-CC 101.53 3-5/8 S SHFT
Description
BB1483 210-CC 101.53 3-5/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B14C21S10153
BDI # 296750
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.92
BB883 140-CC 103.38 2IN S SHFT
Description
B8C14S10338 HELICAL BEVEL REDUCER ; HELICAL BEVEL REDUCER
Part # B8C14S10338
BDI # 296921
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.46
BB1683 210-CC 104.18 4-3/8 S SHFT
Description
BB1683 210-CC 104.18 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S10418
BDI # 296782
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59