Page 1 of 2

Next

Compare
BB1283 180-CC 242.02 2-7/8 S SHFT

COMPARE

BB1283 180-CC 242.02 2-7/8 S SHFT

Description
BB1283 180-CC 242.02 2-7/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B12C18S24202

BDI # 296690

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.86

Price Inventory : Available to order
Loading Price
QTY
BB883CN56C/302.68A1ASI2.000X3.94

COMPARE

BB883CN56C/302.68A1ASI2.000X3.94

Description
BB883CN56C/302.68A1ASI2.000X3.94 ; HELICAL BEVEL REDUCER

DODGE

Part # B8C56S30268

BDI # 296962

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 17.8

Price Inventory : Available to order
Loading Price
QTY
BB1683 210-CC 243.80 4-3/8 S SHFT

COMPARE

BB1683 210-CC 243.80 4-3/8 S SHFT

Description
BB1683 210-CC 243.80 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C21S24380

BDI # 296786

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
BB1683 210-CC 226.15 4-3/8 S SHFT

COMPARE

BB1683 210-CC 226.15 4-3/8 S SHFT

Description
BB1683 210-CC 226.15 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C21S22615

BDI # 296785

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
BB1083 180-CC 243.47 2-3/8 S SHFT

COMPARE

BB1083 180-CC 243.47 2-3/8 S SHFT

Description
BB1083 180-CC 243.47 2-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B10C18S24347

BDI # 296648

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.64

Price Inventory : Available to order
Loading Price
QTY