H12C21S03028
Description
HB1282 210-CC 30.28 2-7/8 ; 30.28 2-7/8" SHFT
Part # H12C21S03028
BDI # 298451
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
HB1082 250-CC 32.81 2-3/8IN SHFT
Description
H10C25S03281 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C25S03281
BDI # 298415
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14
H14C25S03415
Description
HB1483 250-CC 34.15 3-5/8 ; 34.15 3-5/8" SHFT
Part # H14C25S03415
BDI # 298507
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.31
Overall Width - Inch:
20.07
HB482CN140TC/28.74A1SI1.250X2.36
Description
HB482CN140TC/28.74A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S02874
BDI # 21529847
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB682CN180TC/28.25A1SI1.625X3.15
Description
HB682CN180TC/28.25A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C18S02825
BDI # 298901
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35