BB1683 210-CC 79.49 4-3/8 S SHFT
Description
BB1683 210-CC 79.49 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S07949
BDI # 296781
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
BB1083CN180TC/82.90A1ASI2.375X4.72
Description
BB1083CN180TC/82.90A1ASI2.375X4.72 ; HELICAL BEVEL REDUCER
Part # B10C18S08290
BDI # 296641
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64
BB1683 280-CC 79.49 4-3/8 S SHFT
Description
BB1683 280-CC 79.49 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C28S07949
BDI # 296806
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.26
BB1683 250-CC 79.49 4-3/8 S SHFT
Description
BB1683 250-CC 79.49 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C25S07949
BDI # 296795
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.34
BB1283 280-CC 85.98 2-7/8 S SHFT
Description
BB1283 280-CC 85.98 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C28S08598
BDI # 296734
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.54