Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
TL20H150-1210
Description
TL20H150-1210 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113694
BDI # 255357
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.376
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573443
Pitch Diameter - Millimeter:
80.85
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573405
Pitch Diameter - Millimeter:
80.85
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567840
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
D40BTL20H-1610
Description
D40BTL20H-1610 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 20 TEETH B-HUB ONE SIDE
Part # 101006
BDI # 251842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568154
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed