8MX-71S-21-2517

COMPARE

8MX-71S-21-2517

Description
8MX-71S-21-2517 SYNCH SPROCKET

DODGE

Part # 481942

BDI # 20508601

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-12-2012

COMPARE

8MX-71S-12-2012

Description
8MX-71S-12-2012 SYNCH SPROCKET

DODGE

Part # 481902

BDI # 20508521

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-36-2517

COMPARE

8MX-71S-36-2517

Description
8MX-71S-36-2517 SYNCH SPROCKET

DODGE

Part # 481977

BDI # 20508669

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 47.244

Face Width - Inch: 1.86
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-71S-62-3020

COMPARE

8MX-71S-62-3020

Description
8MX-71S-62-3020 SYNCH SPROCKET

DODGE

Part # 482009

BDI # 20508733

Features

Pitch Diameter - Inch: 7.118
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.055
Face Width - Millimeter: 73.914

Face Width - Inch: 2.91
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 180.797
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY