Page 1 of 81

Next

Compare
HB682 180-CC 16.45 1-5/8IN SHFT

COMPARE

HB682 180-CC 16.45 1-5/8IN SHFT

Description
H6C18S01645 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01645

BDI # 298891

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 14.74 1-5/8IN SHFT

COMPARE

HB682 180-CC 14.74 1-5/8IN SHFT

Description
H6C18S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01474

BDI # 298888

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 13.59 1-5/8IN SHFT

COMPARE

HB682 180-CC 13.59 1-5/8IN SHFT

Description
H6C18S01359 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01359

BDI # 298885

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
H16C28S01930

COMPARE

H16C28S01930

Description
HB1682 280-CC 19.30 4 SHFT ; 19.30 4" SHFT

DODGE

Part # H16C28S01930

BDI # 298549

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 33.02
Overall Width - Inch: 22.84

Price Inventory : Available to order
Loading Price
QTY
HB882 180-CC 37.27 2-1/8IN SHFT

COMPARE

HB882 180-CC 37.27 2-1/8IN SHFT

Description
H8C18S03727 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H8C18S03727

BDI # 298988

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 18.86
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY