Page 1 of 1910

Next

Compare
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
13L100 X 3/8 MPB

COMPARE

13L100 X 3/8 MPB

Description
13L100 X 3/8 MPB TIMING BELT PULLEY

DODGE

Part # 114449

BDI # 255532

Features

Pitch Diameter - Inch: 1.552
Flange Outside Diameter - Millimeter: 45.974
Inch - Metric: Inch
Outside Diameter - Inch: 1.522
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Global Part Number GPN: 573510
Pitch Diameter - Millimeter: 39.41
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
P30-8M-50-1210 HT250

COMPARE

P30-8M-50-1210 HT250

Description
P30-8M-50-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112886

BDI # 255182

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
3535 X 2-5/16-KW

COMPARE

3535 X 2-5/16-KW

Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL

DODGE

Part # 117237

BDI # 256244

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 58.75
Bore - Inch: 2.313
Other Features: Keyway on ID
Global Part Number GPN: 460211
Bushing Series: 3535

Price Inventory : In stock
Loading Price
QTY
2 SOLID STEEL COLLAR

COMPARE

2 SOLID STEEL COLLAR

Description
2 SOLID STEEL COLLAR

DODGE

Part # 040029

BDI # 243560

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 50.8
Width - Inch: 0.875

Price Inventory : In stock
Loading Price
QTY