Page 1 of 2337

Next

Compare
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
5-5V10.90-E

COMPARE

5-5V10.90-E

Description
5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE

DODGE

Part # 455347

BDI # 280423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Other Features: QD Bushing | Block Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
13L100 X 3/8 MPB

COMPARE

13L100 X 3/8 MPB

Description
13L100 X 3/8 MPB TIMING BELT PULLEY

DODGE

Part # 114449

BDI # 255532

Features

Pitch Diameter - Inch: 1.552
Flange Outside Diameter - Millimeter: 45.974
Inch - Metric: Inch
Outside Diameter - Inch: 1.522
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Global Part Number GPN: 573510
Pitch Diameter - Millimeter: 39.41
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
P30-8M-50-1210 HT250

COMPARE

P30-8M-50-1210 HT250

Description
P30-8M-50-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112886

BDI # 255182

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
3535 X 2-5/16-KW

COMPARE

3535 X 2-5/16-KW

Description
3535 X 2-5/16-KW TL BUSHING ; 2-5/16" BORE STEEL

DODGE

Part # 117237

BDI # 256244

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 58.75
Bore - Inch: 2.313
Other Features: Keyway on ID
Global Part Number GPN: 460211
Bushing Series: 3535

Price Inventory : In stock
Loading Price
QTY