Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
150.825
Width - Inch:
4.063
PX100 PARA-FLEX ELEMENT CORDLESS
Description
PX100 PARA-FLEX ELEMENT CORDLESS
Part # 011290
BDI # 239813
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
1350.5In-Lbs
Width - Inch:
2.625
PH96 PARA-FLEX NEOPRENE ELEMENT
Description
PH96 PARA-FLEX NEOPRENE ELEMENT
Part # 011267
BDI # 239626
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10.31
Outside Diameter - Millimeter:
261.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2835In-Lbs
Width - Inch:
2.531
PX100 PARA-FLEX NEOPRENE ELEMENT
Description
PX100 PARA-FLEX NEOPRENE ELEMENT
Part # 011301
BDI # 239820
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625