5-5V10.90-E
Description
5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE
Part # 455347
BDI # 280423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
460925
Bushing Series:
W