5 15/16 SOLID IRON COLLAR
Description
5 15/16 SOLID IRON COLLAR
Part # 5 15/16 SOLID IRON COLLAR
BDI # 239406
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
150.825
Width - Inch:
2.25
PS60 X 3 7/8
Description
PS60 X 3 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 3 7/8
BDI # 239911
Features
Component:
Spacer Assembly
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.875
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
PS50 X 3 7/8
Description
PS50 X 3 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS50 X 3 7/8
BDI # 239905
Features
Component:
Spacer Assembly
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
3.875
PS80 X 3 1/2
Description
PS80 X 3 1/2 SPACER ASSEMBLY ; 8-3/8" OD RUBBER
Part # PS80 X 3 1/2
BDI # 239856
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
3.5