5-5V10.90-E
Description
5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE
Part # 455347
BDI # 280423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
SDS X 1/2-NK SINTERED STL
Description
SDS X 1/2-NK SINTERED STL QD BUSHING ; QD BAGUE
Part # 120052
BDI # 257075
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Global Part Number GPN:
460738
Bushing Series:
SDS
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Straight Bore Output Hub
TA3203SCP ADJUSTABLE PACKING KIT
Description
TA3203SCP ADJUSTABLE PACKING KIT
Part # 903071
BDI # 295632
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | Includes Flange | Mounting Hardware and Braided Packing Seals
Part Type:
Adjustable Packing Kit
TA8407TB X 4-7/16 TAPER BUSH KIT
Description
TA8407TB X 4-7/16 TAPER BUSH KIT
Part # 908020
BDI # 296259
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 4-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit