Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
Corrosion Resistant
Number of Strands:
3
80-3 C/L SC
Description
80-3 C/L SC CONNECTING LINK ; 1" P 3 STRAND SPRING CLIP CONNECTOR
Part # DRV-80-3 SC CO LINK
BDI # 300673
Features
Roller Width - Inch:
0.627
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597836
Chain Series:
Standard
Internal Special Features:
No
80-3 C/L CP
Description
80-3 C/L CP CONNECTING LINK ; SHEPHERDS STYLE COTTER HOOK
Part # DRV-80-3 SH CO LINK
BDI # 299759
Features
Roller Width - Inch:
0.627
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597835
Chain Series:
Standard
Internal Special Features:
No
80-3 RIV 10FT
Description
80-3 RIV 10FT ROLLER CHAIN ; COTTERED CO LINK WITH SHEPHERDS 10FT/BOX
Part # DRV-80-3R-10FT;51306
BDI # 300669
Features
Roller Width - Inch:
0.627
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
80HZ-3 C/L CP
Description
80HZ-3 C/L CP CONNECTING LINK ; PRESSFIT
Part # DRV-80HZ-3 SH CO LINK P;11846
BDI # 299876
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
API Series | Ballized Plate | Through Hardened Pin
Global Part Number GPN:
597842
Chain Series:
High Strength Heavy