1015G20/52 SLEEVE

COMPARE

1015G20/52 SLEEVE

Description
1015G20/52 SLEEVE ; 744991 6" OD GEAR COUPLING STEEL

FALK

Part # 4400164

BDI # 18104318

Features

Component: Sleeve Assembly
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 20790In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY