5207J25A BASIC DRIVE

COMPARE

5207J25A BASIC DRIVE

Description
5207J25A BASIC DRIVE HELICAL REDUCER ; 00794381 PAR QUADRIVE 25:1

FALK

Part # 5400508

BDI # 18108936

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 124.46
Nominal Center Distance - Inch: 4.9
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 13.73

Price Inventory : Available to order
Loading Price
QTY
5203J25A Basic Drive

COMPARE

5203J25A Basic Drive

Description
5203J25A BASIC DRIVE ; 794377

FALK

Part # 5400504

BDI # 18108802

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 103.378
Nominal Center Distance - Inch: 4.07
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 12.22

Price Inventory : Available to order
Loading Price
QTY
5115J25A BASIC UNIT

COMPARE

5115J25A BASIC UNIT

Description
5115J25A BASIC UNIT REDUCER ; 793861

FALK

Part # 5400467

BDI # 21490203

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.646
Nominal Center Distance - Inch: 3.49
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 11.83

Price Inventory : Available to order
Loading Price
QTY
5215J25A BASIC DRIVE

COMPARE

5215J25A BASIC DRIVE

Description
5215J25A BASIC DRIVE ; 794385

FALK

Part # 5400641

BDI # 18109114

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 141.986
Nominal Center Distance - Inch: 5.59
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY