5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; 00794381 PAR QUADRIVE 25:1
Part # 5400508
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.646
Nominal Center Distance - Inch:
3.49
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.14