Page 1 of 5

Next

Compare
204UCBN2A28 A_B ULTRAMITE 27

COMPARE

204UCBN2A28 A_B ULTRAMITE 27

Description
204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER

FALK

Part # 204UCBN2A28 A_B ULTRAMITE 27

BDI # 21531263

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 12.07
Overall Width - Inch: 8.03

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB32.A-B ULTRAMITE

COMPARE

05UWAQ2AB32.A-B ULTRAMITE

Description
05UWAQ2AB32.A-B ULTRAMITE GEAR DRIVE ; RIGHT ANGLE HELICAL WORM 32 RATIO

FALK

Part # 05UWAQ2AB32.A-B ULTRAMITE

BDI # 21917692

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY
2070FZ2B-31.08 320T ULTRAMAX

COMPARE

2070FZ2B-31.08 320T ULTRAMAX

Description
2070FZ2B-31.08 320T ULTRAMAX SPEED REDCR ; 6760883

FALK

Part # 2070FZ2B-31.08 320T ULTRAMAX

BDI # 21824651

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method: Base Mounted
Overall Length - Inch: 28.34
Overall Width - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
1206WBQ1S30-125 OMNIBOX

COMPARE

1206WBQ1S30-125 OMNIBOX

Description
1206WBQ1S30-125 OMNIBOX WORM REDUCER ; 4706433 POR

FALK

Part # 1206WBQ1S30-125 OMNIBOX

BDI # 24125682

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 8.43

Price Inventory : Available to order
Loading Price
QTY
2060FC2B-31.69 ULTRAMAX

COMPARE

2060FC2B-31.69 ULTRAMAX

Description
2060FC2B-31.69 ULTRAMAX SPEED REDUCER ; 796982

FALK

Part # 2060FC2B-31.69 ULTRAMAX

BDI # 21917794

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 24.94
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY