1070T HUB TL 2012 NR 0253205
Description
1070T HUB TL2012 ; NR 0253205
Part # 4300020
BDI # 18105498
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
7150In-Lbs
MM2080FC2 360-400 0756166
Description
MM2080FC2 360-400 MTR MNT 12 O'CLOCK ; 0756166
Part # 10022544
BDI # 24128578
1050T HUB TL 1215 NR 0253203
Description
1050T HUB TL 1215 ; NR 0253203
Part # 10026765
BDI # 22091211
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
66.548
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
LOCKNUT HEX (1.125-12)
Description
LOCKNUT HEX (1.125-12)
Part # LOCKNUT HEX (1.125-12)
BDI # 21470755
MM2040FC 250-320T MTR MNT 12 O CLOCK
Description
MM2040FC 250-320T MTR MNT 12 O CLOCK ; 0740992
Part # MM2040FC 250-320T MTR MNT 12 O CLOCK
BDI # 22107714