CT2403
Description
CT2403 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #60 SINGLE
Part # CT2403
BDI # 17283105
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Other Features:
Rugged | Self Lubricating Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT2104
Description
CT2104 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #60 DOUBLE
Part # CT2104
BDI # 17283098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
34.798
Face Width - Inch:
1.37
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
2
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
22.098
Face Width - Inch:
0.87
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing