Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
20.066
Face Width - Inch:
0.79
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Other Features:
Rugged | Self Lubricating Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted