VA3001SB0004
Description
VA3001SB0004 V-BELT PULLEY ; 17MM BORE X 3" OD
Part # VA3001SB0004
BDI # 21850339
3/16 X 13-1/4 CLEAR 85 TOR
Description
3/16X13-1/4 CLEAR 85 TWISTED O-RING ; 50/PAK
Part # 3/16 X 13-1/4 CLEAR 85 TOR
BDI # 17282565
5MM BEIGE 95 100FT/BOX
Description
5MM BEIGE 95 100FT/BOX ROUND BELT ; POR OPEN END
Part # 5MM BEIGE 95 100FT/BOX
BDI # 19305610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
22.098
Face Width - Inch:
0.87
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
3L BEIGE 95 R 100FT/BOX
Description
3L BEIGE 95 R 100FT/BOX OPEN END V-BELT ; NON RETURNABLE
Part # 3L BEIGE 95 R 100FT/BOX
BDI # 19305403