186 15/1 L WR 56C .938
Description
186 15/1 L WR 56C .938 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01666
BDI # 21497846
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345