SSRM1Q-5.111-56C-56C
Description
0270-02403 ; SSRM1Q-5.111-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-02403
BDI # 482313
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16