600 1/1 D E SP
Description
600 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03407
BDI # 476518
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
9.75
0332-00347
Description
0332-00347 SPLINED COUPLING ; 1-7/8" OD 3-3/4" L 6 TEETH 1-1/2"
Part # 0332-00347
BDI # 486379
215 20/1 A WR 56C 1.000
Description
215 20/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # 0230-02749
BDI # 21851072
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
0332-00359
Description
0332-00359 SPLINED ADAPTOR ; 1-3/8" SPLINE 6 TEETH 5-1/2" L WELD-ON
Part # 0332-00359
BDI # 486389
324 15/1 A WR 143TC
Description
324 15/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-14796
BDI # 21851074
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted