214 10/1 A WR 56C
Description
214 10/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02567
BDI # 21497849
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095