215 30/1 A WR 143TC 1.188
Description
215 30/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02835
BDI # 23688671
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
266 30/1 L WR 56C 1.188
Description
266 30/1 L WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07473
BDI # 23694144
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
321 30/1 C WR
Description
321 30/1 C WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14631
BDI # 23697325
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
82.55
Mounting Method:
Direct Mounted
265 30/1 A WR 56C 1.188
Description
265 30/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07293
BDI # 21497870
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
322 30/1 A WR 2.000
Description
322 30/1 A WR 2.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14667
BDI # 23697464
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted